Skip Content

 
High Pressure Sodium Light Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Light Fixture


Technical Specs

  • Item High Pressure Sodium Light Fixture 
  • Fixture Type Hazardous Location 
  • Lamp Type High Pressure Sodium 
  • Ambient Temp. Range -40 to 149 Degrees F 
  • Length 13-9/16" 
  • Voltage 120-208-240-277 
Lamp Watts
Please Select
Height
Please Select
Mounting
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
Height
Mounting
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
VM1S100
100
3-7/8"
100

$510.50 / each

Enter location to check availability
Catalog Page #  NA

Price $510.50 / each

Technical Specs

  • Item High Pressure Sodium Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type High Pressure Sodium
  • Lamp Watts 100
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 3-7/8"
  • Voltage 120-208-240-277
  • Fixture Wattage 100
VM3S150
150
5-3/8"
150

$556.50 / each

Enter location to check availability
Catalog Page #  NA

Price $556.50 / each

Technical Specs

  • Item High Pressure Sodium Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type High Pressure Sodium
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Voltage 120-208-240-277
  • Fixture Wattage 150
VM1S070X2GLG
70
3-7/8"
Ceiling
70

$559.00 / each

Enter location to check availability
Catalog Page #  598 

Price $559.00 / each

Technical Specs

  • Item High Pressure Sodium Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type High Pressure Sodium
  • Lamp Watts 70
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 3-7/8"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 70
VM1S070A2GLG
70
3-7/8"
Pendant
70

$553.50 / each

Enter location to check availability
Catalog Page #  598 

Price $553.50 / each

Technical Specs

  • Item High Pressure Sodium Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type High Pressure Sodium
  • Lamp Watts 70
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 3-7/8"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 70
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More