Skip Content

 
Hazardous Location Lighting Fixtures close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Lighting Fixtures


Technical Specs

  • Item Hazardous Location Lighting Fixtures 
  • Voltage 120-277 
Fixture Type
Please Select
Lamp Type
Please Select
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Finish
Please Select
Length
Please Select
Height
Please Select
Mounting
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KILLARK 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Fixture Type
Lamp Type
Lamp Watts
Ambient Temp. Range
Finish
Length
Height
Mounting
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
LZ2N32230
Hazardous Location Fixtures
F32T8
32
0 to 104 Degrees F
Light Beige
53-1/4"
5-3/4"
Conduit And Suspension, Two 3/4" Hubs On End Of Fixture, With 3/4" x 1/2" Reducers
64

$1,243.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,243.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location Fixtures
  • Lamp Type F32T8
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 104 Degrees F
  • Finish Light Beige
  • Length 53-1/4"
  • Height 5-3/4"
  • Mounting Conduit And Suspension, Two 3/4" Hubs On End Of Fixture, With 3/4" x 1/2" Reducers
  • Voltage 120-277
  • Fixture Wattage 64
DBF32302
Hazardous Location Fixtures
F32T8
32
0 to 104 Degrees F
White
56"
8-7/8"
Conduit And Suspension, Two 3/4" Hubs On Top Of Fixture, Relocatable To Ends
64

$1,450.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,450.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location Fixtures
  • Lamp Type F32T8
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 104 Degrees F
  • Finish White
  • Length 56"
  • Height 8-7/8"
  • Mounting Conduit And Suspension, Two 3/4" Hubs On Top Of Fixture, Relocatable To Ends
  • Voltage 120-277
  • Fixture Wattage 64
LZ2S17230
Linear Fluorescent
F17T8
120
-18 to 40 Degrees F
29-9/16"
6-15/16"
Ceiling
34

$1,451.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,451.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Linear Fluorescent
  • Lamp Type F17T8
  • Lamp Watts 120
  • Ambient Temp. Range -18 to 40 Degrees F
  • Length 29-9/16"
  • Height 6-15/16"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 34
LZ2S32230
Linear Fluorescent
F32T8
120
-18 to 40 Degrees F
53-1/2"
6-15/16"
Ceiling
64

$1,922.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,922.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Linear Fluorescent
  • Lamp Type F32T8
  • Lamp Watts 120
  • Ambient Temp. Range -18 to 40 Degrees F
  • Length 53-1/2"
  • Height 6-15/16"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 64
LZ2SE2-32230
Linear Fluorescent
F32T8
120
-18 to 40 Degrees F
53-1/2"
6-15/16"
Ceiling
64

$2,736.00 / each

Enter location to check availability
Catalog Page #  599 

Price $2,736.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Linear Fluorescent
  • Lamp Type F32T8
  • Lamp Watts 120
  • Ambient Temp. Range -18 to 40 Degrees F
  • Length 53-1/2"
  • Height 6-15/16"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 64
HFXE2-265-302
Linear Fluorescent
F32T8
120
-18 to 40 Degrees F
53-13/16"
9"
Ceiling
64

$4,195.00 / each

Enter location to check availability
Catalog Page #  599 

Price $4,195.00 / each

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Linear Fluorescent
  • Lamp Type F32T8
  • Lamp Watts 120
  • Ambient Temp. Range -18 to 40 Degrees F
  • Length 53-13/16"
  • Height 9"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More