Skip Content

 
Hazardous Location Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Fixture

KILLARK


Technical Specs

  • ItemHazardous Location Fixture 
  • Lamp TypeCFL 
  • Lamp Watts42 
  • Ambient Temp. Range-20 to 40 Degrees F 
  • Length13-11/16" 
  • Height5-7/16" 
Price:$2500-$3000 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
VE3Q8484E30A2GLN

Item ships within 0 business days from supplier

$2,855.00 / each

Fixture,CFL,Pendant Mount
Catalog Page #  723 

Price: $2,855.00 / each

Technical Specs

  • ItemHazardous Location Fixture
  • Lamp TypeCFL
  • Lamp Watts42
  • Ambient Temp. Range-20 to 40 Degrees F
  • Length13-11/16"
  • Height5-7/16"
VE3Q8484E30X2GLN

Item ships within 0 business days from supplier

$2,856.00 / each

Fixture,CFL,Ceiling Mount
Catalog Page #  723 

Price: $2,856.00 / each

Technical Specs

  • ItemHazardous Location Fixture
  • Lamp TypeCFL
  • Lamp Watts42
  • Ambient Temp. Range-20 to 40 Degrees F
  • Length13-11/16"
  • Height5-7/16"
VE3Q8484E30B2GLN

Item ships within 0 business days from supplier

$2,905.00 / each

Fixture,CFL,Wall Mount
Catalog Page #  723 

Price: $2,905.00 / each

Technical Specs

  • ItemHazardous Location Fixture
  • Lamp TypeCFL
  • Lamp Watts42
  • Ambient Temp. Range-20 to 40 Degrees F
  • Length13-11/16"
  • Height5-7/16"
VE3Q8484E30D4GLN

Item ships within 0 business days from supplier

$2,928.00 / each

Fixture,CFL,Stanchion Mount
Catalog Page #  NA

Price: $2,928.00 / each

Technical Specs

  • ItemHazardous Location Fixture
  • Lamp TypeCFL
  • Lamp Watts42
  • Ambient Temp. Range-20 to 40 Degrees F
  • Length13-11/16"
  • Height5-7/16"