Skip Content

Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits

Price $3.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NA30
  • Mfr. Model # GASK571
  • NSN # 5330-00-395-2294
  • UNSPSC # 39121202
  • Catalog Page # 415
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Conduit Bodies
• For a NEMA 3 seal, use with cover and neoprene gasket (both sold separately) except as noted
Flat-back design increases wiring capacity and mounting stability. Hubbell bodies feature smooth, integral wire bushings to protect against damage while wire-pulling. Each includes stainless steel screws.
UL Listed and CSA Certified. Thomas & Betts covers are also RoHS compliant.
Hubbell Duraloy®7 Gray Iron
Spring-clip cover ensures easy installation. Duraloy® tricoat finish provides superior corrosion protection.

View More

Technical Specs

  • Item Conduit Body Gasket
  • Hub Size 1/2"
  • Design Lay In
  • Material Neoprene Rubber
  • Standards UL E3397, CSA LR11852
  • Hazardous Location No
  • Includes Stainless Steel Screws
  • For Use With Hubbell Killark Threaded Rigid Conduits
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.