Skip Content

 
Floodlights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floodlights


Technical Specs

  • Item Floodlights 
  • Fixture Type Hazardous Location 
  • Length 16-3/8" 
  • Height 18" 
  • Mounting Trunnion 
  • Voltage 120-208-240-277 
Lamp Type
Please Select
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • KILLARK 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Lamp Watts
Ambient Temp. Range
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
KFS150-76
HPS
150
-40 to 55 Degrees F
150

$1,059.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,059.00 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 55 Degrees F
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 150
KFS250-76
HPS
250
-40 to 55 Degrees F
250

$1,114.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,114.00 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type HPS
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 55 Degrees F
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 250
KFS400-76
HPS
400
-40 to 55 Degrees F
400

$1,034.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,034.00 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type HPS
  • Lamp Watts 400
  • Ambient Temp. Range -40 to 55 Degrees F
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 400
KFP170-76
MHPS
175
-30 to 55 Degrees F
175

$969.50 / each

Enter location to check availability
Catalog Page #  599 

Price $969.50 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Watts 175
  • Ambient Temp. Range -30 to 55 Degrees F
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 175
KFP250-76
MHPS
250
-30 to 55 Degrees F
250

$971.00 / each

Enter location to check availability
Catalog Page #  599 

Price $971.00 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Watts 250
  • Ambient Temp. Range -30 to 55 Degrees F
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 250
KFP400-76
MHPS
400
-30 to 55 Degrees C
400

$1,037.00 / each

Enter location to check availability
Catalog Page #  599 

Price $1,037.00 / each

Technical Specs

  • Item Floodlights
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Watts 400
  • Ambient Temp. Range -30 to 55 Degrees C
  • Length 16-3/8"
  • Height 18"
  • Mounting Trunnion
  • Voltage 120-208-240-277
  • Fixture Wattage 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More