Skip Content

Fixture,CFL,Ceiling Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixture, CFL, Ceiling Mount

Price $3,014.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AP45
  • Mfr. Model # VE3Q8484E30X2GLN
  • UNSPSC # 39111901
  • Catalog Page # N/A
  • Shipping Weight 23.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Fixture
  • Lamp Type CFL
  • Lamp Quantity 2
  • Bulb Designation F42TBX/A/ECO
  • Lamp Watts 42
  • Suggested Lamp Item No. 1PHA9
  • Fixture Wattage 84
  • Fixture Item Number 4KGP1
  • Mounting Bracket Item Number 2PDE8
  • Voltage 120-277
  • Description/Special Features Fixture Features 2 AC Ballasts and 2 DC Ballasts Each Operating 1 Lamp For Emergency Mode Redundancy, 3/4" Hub
  • Lamp Included Yes
  • Ambient Temp. Range -20 to 40 Degrees F
  • Housing Material Copper Free Aluminum
  • Housing Finish Tan
  • Mounting Ceiling
  • Length 13-11/16"
  • Height 5-7/16"
  • Width 13-11/16"
  • Standards Class 1, Div 2, Groups A, B, C, D Class 1, Zone 2, Groups IIC, IIB, IIA Class II, Div 1, 2, Groups E, F, G/AEx nA, Ex nA/Wet Locations
  • Match Code 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.