Skip Content

 
Compact Fluorescent Light Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compact Fluorescent Light Fixture


Technical Specs

  • ItemCompact Fluorescent Light Fixture 
  • Fixture TypeHazardous Location 
  • Lamp TypeCompact Fluorescent 
  • Ambient Temp. Range-4 
  • FinishBaked Powder Epoxy/Polyester Finish 
  • Height5.37 
Lamp Watts
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
Length
Price
Qty
Please use Qty box to add item(s) to cart.
VQ1F6430A2GLG
32
13.67

$815.50 / each

Enter location to check availability
CFL Fixture,64W,Pendant Mount
Catalog Page #  721 

Price $815.50 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts32
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length13.67
  • Height5.37
VQ1F6430X2GLG
32
13.67

$817.00 / each

Enter location to check availability
CFL Fixture, 64W,Ceiling Mount
Catalog Page #  721 

Price $817.00 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts32
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length13.67
  • Height5.37
VQ1F6430B2GLG
32
16.91

$866.00 / each

Enter location to check availability
CFL Fixture,64W,Wall Mount
Catalog Page #  721 

Price $866.00 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts32
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length16.91
  • Height5.37
VQ1F8430A2GLG
42
13.67

$838.50 / each

Enter location to check availability
CFL Fixture,84W,Pendant Mount
Catalog Page #  721 

Price $838.50 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts42
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length13.67
  • Height5.37
VQ1F8430X2GLG
42
13.67

$840.00 / each

Enter location to check availability
CFL Fixture,84W,Ceiling Mount
Catalog Page #  721 

Price $840.00 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts42
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length13.67
  • Height5.37
VQ1F8430B2GLG
42
16.91

$889.00 / each

Enter location to check availability
CFL Fixture,84W,Wall Mount
Catalog Page #  721 

Price $889.00 / each

Technical Specs

  • ItemCompact Fluorescent Light Fixture
  • Fixture TypeHazardous Location
  • Lamp TypeCompact Fluorescent
  • Lamp Watts42
  • Ambient Temp. Range-4
  • FinishBaked Powder Epoxy/Polyester Finish
  • Length16.91
  • Height5.37
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More