Skip Content

Wheeled Fire Extinguisher,150 lb.,50 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wheeled Fire Extinguisher, 150 lb., 50 ft

Price $3,422.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4XP79
  • Mfr. Model # PROPLUS150MP
  • UNSPSC # 46191601
  • Catalog Page # 2484
  • Shipping Weight 400.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheeled Fire Extinguisher
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 40A:240B:C
  • Capacity 150 lb.
  • Extinguish Agent Type Tri Class ABC
  • Unit Height 58"
  • Unit Width 28"
  • Unit Depth 39-1/4"
  • Operating Pressure 240 psi
  • Discharge Time 45 sec.
  • Range Max. 16 to 20 ft.
  • Cylinder Material Steel
  • Valve Material Brass
  • Hose Length 50 ft
  • Hose Dia. 3/4"
  • Wheel Type Full Pneumatic
  • Wheel Dia. 16"
  • Wheel Width 4"
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.