Skip Content

Smoke and Carbon Monoxide Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smoke and Carbon Monoxide Alarm

Price $82.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XTH3
  • Mfr. Model # 21006377-N
  • UNSPSC # 46191501
  • Catalog Page # 2487
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmoke and Carbon Monoxide Alarm
  • Detection MethodIonization, Electrochemical
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Visual AlertRed LED
  • Diameter5-3/4"
  • Height1-3/4"
  • Digital ReadoutNo
  • Battery BackupYes
  • FeaturesVoice Warning, Peak Level Memory, Reset Button
  • Hush ButtonYes
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL
  • IncludesMounting Anchors and Screws
  • Manufacturers Warranty Length5 Year Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

This combination smoke/CO alarm features an 85dB horn and voice that announces "Fire", "Carbon Monoxide", and "Low Battery" warnings when detected. It can also interface with other Kidde interconnectable alarms.

• Meets NFPA 72 standards

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
how is the interconnection wired?, what units can be interconnected?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about henryhiggens is loaded.
Additional information about henryhiggens could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: when a unit is interconnected it means when one alarm goes off they all go off. In order to interconnect, all units must be the same brand.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I am looking at buy items 1xth3 to fill key areas of my home. I also have item 5mpk8 currently all intercontected. Will these units work together as one system?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SBridge is loaded.
Additional information about SBridge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: it depends on the age of the unit if these will work together. The 5MPK8 was originally a firex product. Firex has been bought out by Kidde but you cannot mix a Kidde and a Firex product as they do not talk to each other. If the original unit you have is from Firex, they will not work, and you will likely need to replace all units as Firex is no longer being manufactured.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:18.375-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XTH3, prod, sort_default
1 of 1
  • 2015-06-29T19:44:18.378-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XTH3, prod, sort_default
1 of 1