Skip Content

Smoke Alarm,Ionization,9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smoke Alarm, Ionization, 9V

Price $16.66 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MPL5
  • Mfr. Model # 0915E
  • UNSPSC # 46191501
  • Catalog Page # 2487
  • Shipping Weight 0.47 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityNo
  • Power Source9V
  • Audible Alert85dB @ 10 ft., Horn
  • Visual AlertRed LED
  • Diameter5"
  • Height1-3/4"
  • Digital ReadoutNo
  • Battery BackupNo
  • FeaturesTest Button, Intermittent Red LED
  • Hush ButtonNo
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
  • Manufacturers Warranty Length5 Year Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

This smoke alarm features a TestReset button that verifies alarm circuitry and alarm activation. It responds best to fast-raging fires.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.