Skip Content

Smoke Alarm,Photoelectric,Red LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smoke Alarm, Photoelectric, Red LED

KIDDE

Price: $70.65 / each

Please sign in or register to access lists

  • Item # 20JK09
  • Mfr. Model # P3010B
  • UNSPSC # 46191501
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityNo
  • Power SourceSealed Lithium Ion
  • Audible Alert85dB @ 10 ft., Horn
  • Visual AlertRed LED
  • Diameter5"
  • Height1-1/2"
  • Digital ReadoutNo
  • Battery BackupYes
  • FeaturesPhoto Electric Sensor and 10 yr. Tamper Proof Lithium Power Source and Voice Alarm
  • Hush ButtonYes
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL 217
  • Manufacturers Warranty Length10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Photoelectric respond best to slow-smoldering fires. Test/Reset button verifies alarm circuitry, alarm activation, and battery function. Provides continuous alarm operations during a power outage. Features voice alarm, LED power-on indicator, tamperproof locking pin, and low-battery warning. Easy installation.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.