Skip Content

 
Fire Extinguisher Wall Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Extinguisher Wall Hanger

Technical Specs

  • Bracket Type Wall 
  • Strap Type Metal 
Capacity
Please Select
Cylinder Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Capacity
Cylinder Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
29051120
10 and 15 lb.
5-1/4"

$64.05 / each

Enter location to check availability
Catalog Page #  NA

Price $64.05 / each

Technical Specs

  • Bracket Type Wall
  • Capacity 10 and 15 lb.
  • Cylinder Dia. 5-1/4"
  • Strap Type Metal
46640120
2-1/2 to 2-3/4 lb.
3-1/3"

$8.94 / each

Enter location to check availability
Catalog Page #  2297 

Price $8.94 / each

Technical Specs

  • Bracket Type Wall
  • Capacity 2-1/2 to 2-3/4 lb.
  • Cylinder Dia. 3-1/3"
  • Strap Type Metal
29414720
20 lb.
7-1/4"

$75.10 / each

Enter location to check availability
Catalog Page #  NA

Price $75.10 / each

Technical Specs

  • Bracket Type Wall
  • Capacity 20 lb.
  • Cylinder Dia. 7-1/4"
  • Strap Type Metal
46640020
5 lb.
4-1/2"

$8.94 / each

Enter location to check availability
Catalog Page #  2297 

Price $8.94 / each

Technical Specs

  • Bracket Type Wall
  • Capacity 5 lb.
  • Cylinder Dia. 4-1/2"
  • Strap Type Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More