Skip Content

Fire Extinguisher,Dry,6A:120B:C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Extinguisher, Dry, 6A:120B:C

Price $222.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XP90
  • Mfr. Model # PROPLUS 20
  • UNSPSC # 46191601
  • Catalog Page # 2294
  • Shipping Weight 32.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro and ProPlus Dry Chemical
5-, 10-, and 20-lb. units include hose. ProPlus feature ergonomic, curved steel handle.
Kidde Fire Extinguishers

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 6A:120B:C
  • Capacity 20 lb.
  • Extinguish Agent Type Monoammonium Phosphate
  • Height 21-3/5"
  • Diameter 7-1/4"
  • Cylinder Material Mild Steel
  • Operating Pressure 195 psi
  • Discharge Time 26 to 28 sec.
  • Range Max. 20 ft.
  • Bracket Included Wall Hanger
  • Handle Material Metal
  • Valve Material Metal
  • Rechargeable Yes
  • Standards OSHA Hazard Communication, U.S.C.G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.