Skip Content

 
Carbon Monoxide Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Monoxide Alarm


Technical Specs

  • Item Carbon Monoxide Alarm 
  • Detection Method Electrochemical 
Interconnection Capability
Please Select
Power Source
Please Select
Audible Alert
Please Select
Diameter
Please Select
Height
Please Select
Digital Readout
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Digital Readout
Price
Qty
Please use Qty box to add item(s) to cart.
21007426
Up to 18 Units
120VAC, NiMH
85dB @ 10 ft., Chirp
5-1/4"
Yes

$157.50 / each

Enter location to check availability
Catalog Page #  NA

Price $157.50 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, NiMH
  • Audible Alert 85dB @ 10 ft., Chirp
  • Height 5-1/4"
  • Digital Readout Yes
KN-COB-IC
Up to 24 Units
120VAC, 9V
85dB @ 10 ft., Horn
5-3/4"
1-3/4"
No

$87.70 / each

Enter location to check availability
Catalog Page #  2299 

Price $87.70 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability Up to 24 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-3/4"
  • Height 1-3/4"
  • Digital Readout No
KN-COP-IC
Up to 24 Units
120VAC, 9V
85dB @ 10 ft., Horn
5-3/4"
1-3/4"
Yes

$101.05 / each

Enter location to check availability
Catalog Page #  2299 

Price $101.05 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability Up to 24 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-3/4"
  • Height 1-3/4"
  • Digital Readout Yes
9C05-LP2
No
(2) AA
85dB @ 10 ft.
2-3/4"
No

$51.70 / each

Enter location to check availability
Catalog Page #  2299 

Price $51.70 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source (2) AA
  • Audible Alert 85dB @ 10 ft.
  • Height 2-3/4"
  • Digital Readout No
KN-COB-B-LP
No
(3) AA
85dB @ 10 ft., Chirp
5"
No

$55.10 / each

Enter location to check availability
Catalog Page #  2299 

Price $55.10 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source (3) AA
  • Audible Alert 85dB @ 10 ft., Chirp
  • Height 5"
  • Digital Readout No
KN-COPP-B-LS
No
(3) AA
85dB @ 10 ft., Chirp
5"
Yes

$69.90 / each

Enter location to check availability
Catalog Page #  2299 

Price $69.90 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source (3) AA
  • Audible Alert 85dB @ 10 ft., Chirp
  • Height 5"
  • Digital Readout Yes
KN-COPP-B-LPM
No
(3) AA
85dB @ 10 ft.
2-3/4"
No

$83.40 / each

Enter location to check availability
Catalog Page #  2299 

Price $83.40 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source (3) AA
  • Audible Alert 85dB @ 10 ft.
  • Height 2-3/4"
  • Digital Readout No
KN-COP-DP-10YL
No
120VAC
85dB @ 10 ft., Horn
6-1/4"
Yes

$106.40 / each

Enter location to check availability
Catalog Page #  2299 

Price $106.40 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Height 6-1/4"
  • Digital Readout Yes
KN-COB-DP2
No
120VAC, (2) AA Batteries
85dB @ 10 ft.
3-7/8"
No

$54.20 / each

Enter location to check availability
Catalog Page #  2299 

Price $54.20 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC, (2) AA Batteries
  • Audible Alert 85dB @ 10 ft.
  • Height 3-7/8"
  • Digital Readout No
900-0100
No
120VAC, 9V
85dB @ 10 ft., Horn
6-1/4"
Yes

$95.19 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.19 / each

Price $100.20 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Height 6-1/4"
  • Digital Readout Yes
C3010
No
Sealed Lithium Ion
85dB @ 10 ft.
2-3/4"
No

$87.45 / each

Enter location to check availability
Catalog Page #  2299 

Price $87.45 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source Sealed Lithium Ion
  • Audible Alert 85dB @ 10 ft.
  • Height 2-3/4"
  • Digital Readout No
C3010-D
No
Sealed Lithium Ion
85dB @ 10 ft.
2-3/4"
Yes

$119.00 / each

Enter location to check availability
Catalog Page #  2299 

Price $119.00 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source Sealed Lithium Ion
  • Audible Alert 85dB @ 10 ft.
  • Height 2-3/4"
  • Digital Readout Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms