Skip Content

Carbon Monoxide Alarm,Electrochemical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carbon Monoxide Alarm, Electrochemical

Price $53.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 6AJW6
  • Mfr. Model # 900-0263
  • UNSPSC # 41113117
  • Catalog Page # 2486
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft.
  • Visual AlertRed LED
  • Height3-7/8"
  • Depth1-3/4"
  • Width5"
  • Digital ReadoutNo
  • Battery BackupYes
  • FeaturesTamper-Resistant Alarm Sounds When Unit is Unplugged
  • Hush ButtonNo
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL2034
  • IncludesBatteries
  • Manufacturers Warranty Length5 Year Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about flute is loaded.
Additional information about flute could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Further troubleshooting needs to be completed with Kidde. Please contact your local branch to be connected with technical services and Kidde or you may call them directly 1-800-880-6788. Please have the unit with you when you call.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:54:36.356-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AJW6, prod, sort_default
1 of 1
  • 2015-04-26T19:54:36.358-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AJW6, prod, sort_default
1 of 1