Skip Content

Carbon Monoxide Alarm,Electrochemical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Monoxide Alarm, Electrochemical

Clearance Price $101.08 / each

Price $106.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XP95
  • Mfr. Model # KN-COP-DP-10YL
  • UNSPSC # 46171613
  • Catalog Page # 2299
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This carbon monoxide alarm emits an 85dB horn when the sensor detects high levels of CO. Its visual LED indicator also alerts when the alarm needs replacement.

• IAS6-96 Certified and UL 2034 Listed

View More

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Height 6-1/4"
  • Depth 1-3/4"
  • Width 3-3/4"
  • Digital Readout Yes
  • Battery Backup Yes
  • Features Direct Plug In, Monitors CO Levels from 30 to 999 ppm, Samples Air Every 2.5 Minutes, Peak Level Memory, Mounting Options Direct Plug, Wall Mount or Tabletop Stand
  • Hush Button No
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards IAS6 to 96, UL2034
  • Manufacturers Warranty Length 5 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.