Skip Content

Insulation Sheet,PSA Back,36x48x1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulation Sheet, PSA Back, 36x48x1/2 In

Price $59.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VZR5
  • Mfr. Model # 6RSXG3X4048
  • UNSPSC # 30141505
  • Catalog Page # 3950
  • Shipping Weight 2.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulation Sheet
  • Sheet Size36" x 48"
  • Thickness1/2"
  • Temp. Range-297 to 220 Degrees F
  • ColorBlack
  • Approx. "R" Value2
  • MaterialElastomeric
  • For Use OnDucts, Tanks And Vessels
  • IncludesPSA Backing
  • StandardsUL 94, FM, And Greenguard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

With Pressure-Sensitive Adhesive
Peel-and-stick backing allows fast, easy installation; eliminates adhesive-related spills, VOCs, and odors.
Insul-Sheet® S2S Insulation

• Temp. range: -297° to 220°F Environmentally friendly; CFC-free
Insulates ductwork, pipes, fittings, and tanks. Highly flexible with a durable skin that resists solvents and chemicals. Smooth surfaces improve adhesive coverage.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

outdoors

can this product be use outdoor ? and is it rated for outdoor use and is it UV resistant ?
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about antski02 is loaded.
Additional information about antski02 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This product can be used outdoors. There is a mild UV protector but if it has a high expossure you may need a secondary UV protector.

Thank you for using Grainger Ask and Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-29T19:41:20.486-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZR5, prod, sort_default
1 of 1
  • 2015-06-29T19:41:20.488-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZR5, prod, sort_default
1 of 1