Skip Content

Meter,Water,2-25 Gph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Meter, Water, 2-25 Gph

Price $165.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5P350
  • Mfr. Model # FR4L48SLVT
  • UNSPSC # 41112504
  • Catalog Page # 3754
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeVariable Area
  • Max. Pressure (PSI)100
  • Connection Size (In.)1/8 FNPT
  • Max. Temp. (F)150
  • Width (In.)1-3/8
  • Height (In.)6-1/2
  • Housing MaterialAcrylic
  • FittingStainless Steel
  • Flow Range @ GPH of Water2 to 25
  • Flow Range2 to 25 gph
  • Accuracy (%)+/-3.0
  • Flow MaterialWater
  • Flow Range @ GPH2 to 25
  • Center-Center Fitting Size5.5
  • Center-Center Insert Size3.5
  • Insert10-32 Threaded Brass
  • O-RingViton
  • Depth1.125
  • ApplicationFor Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
  • IncludesValves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.