Skip Content

Flowmeter,Water,5 to 50 CCM,Viton Seal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, Water, 5 to 50 CCM, Viton Seal

Clearance Price $41.00 / each

Price $127.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X859
  • Mfr. Model # FR2L09SVVT
  • UNSPSC # 41112501
  • Catalog Page # 3754
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeVariable Area
  • Max. Pressure (PSI)100
  • Connection Size (In.)1/8 FNPT
  • Max. Temp. (F)150
  • Width (In.)1
  • Height (In.)4
  • Housing MaterialAcrylic
  • FittingStainless Steel
  • Seal MaterialViton
  • Flow Range @ CCM of Water5 to 50
  • Flow Range5 to 50 ccm
  • Accuracy (%)+/-5.0
  • Flow MaterialWater
  • Flow Range @ CCM5 to 50
  • Center-Center Fitting Size3"
  • Center-Center Insert Size1-5/8"
  • Insert10-32 Threaded Brass
  • O-RingViton
  • Depth1-1/8"
  • ApplicationFor Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
  • Manufacturers Warranty Length1 Year
  • IncludesValves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.