Skip Content

Medicine Cabinet, 15 3/4 x 9 7/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Medicine Cabinet, 15 3/4 x 9 7/8 In.

KETCHAM

Price: $122.80 / each

Please sign in or register to access lists

  • Item # 6MXZ9
  • Mfr. Model # 915K
  • UNSPSC # 30161801
  • Catalog Page # 1769
  • Shipping Weight 5.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMedicine Cabinet
  • TypeLocked
  • Width (In.)15-3/4
  • Height (In.)9-7/8
  • Depth (In.)4-5/16
  • Body MaterialSatin Stainless Steel, 22 Ga.
  • FrameUnframed Glass Door
  • IncludesKeyed Lock, Fixed 22 Ga. Stainless Steel Shelves, Frosted Safety Glass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many shelves?

1 year ago
by
Read all my Q&A
 
Please wait while more information about Sara is loaded.
Additional information about Sara could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This has 1 shelf. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I want to ensure that this cabinet will be durable out in our plant.
Also, how can I obtain additional keys for the cabinet? If you could provide the cost and Item# so I can purchase, that would be great.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DannyM is loaded.
Additional information about DannyM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There would be no way to guage durability in different environements.

The vendor provides the following description of the item:

Ketcham's Lockable Medicine Cabinet features a pin hinge door construction. Door operates with a keyed lock. Fixed metal shelves are provided with the same gauge and finish as the medicine cabinet body.

Specifications: Stainless steel medicine cabinets are fabricated of 22 gauge stainless steel, type SUS430 in a satin stainless steel finish.

Mirrors/Doors: Frosted safety glass.

Shelves: Fixed stainless steel shelf.

Extra keys are available through special order for this item. Please call 1-800-Grainger for price and ordering options.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1