Skip Content

Medicine Cabinet, 16 x 26 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Medicine Cabinet, 16 x 26 In.

Price $77.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MXZ1
  • Mfr. Model # 1626-SM
  • UNSPSC # 30161801
  • Catalog Page # 1799
  • Shipping Weight 20.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMedicine Cabinet
  • TypeSurface Mount
  • Width (In.)16
  • Height (In.)26
  • Depth (In.)5
  • Body MaterialPainted White Enamel Steel, 26 Ga.
  • FrameStainless Steel
  • IncludesMirrored Doors, Piano Hinges, Magnetic Door Catch, 3 Adjustable Glass Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am removing a inset cabinet so I need to cover a 14X25.5 hole with the new cabinet
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about 001435 is loaded.
Additional information about 001435 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This model has an overall mirror size of 16" x 26". The actual measurement of the body that mounts to the wall is 15" x 25", the mirror overhangs the body by 1/2 inch on the top and bottom of the cabinet.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Ketcham by Fred Silver Co is loaded.
Additional information about Ketcham by Fred Silver Co could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:46:30.987-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MXZ1, prod, sort_default
1 of 1
  • 2015-07-29T19:46:30.989-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MXZ1, prod, sort_default
1 of 1