Skip Content

Lockable Medicine Box, 13 x 5 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lockable Medicine Box, 13 x 5 In.

Price $36.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MXZ4
  • Mfr. Model # LB-3
  • UNSPSC # 31241704
  • Catalog Page # N/A
  • Shipping Weight 2.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLock Box
  • TypeAccessory to Cabinets
  • Width (In.)13
  • Height (In.)5
  • Depth (In.)3-1/2
  • Body MaterialPainted Wht Enamel Steel, 22 Ga.
  • IncludesWhite Enamel Steel Lockable Medicine Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Schools is loaded.
Additional information about Schools could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This lock box is surface mounted, the instructions come with it. The company contact for the maker is :

Ketcham Medicine Cabinets & Accessories
website www.ketchamcabinets.com
877-MY-KETCHAM fax: 631-615-6155

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can I buy them keyed alike? (I need 8)

can I buy them keyed alike? (I need 8)
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Lynne is loaded.
Additional information about Lynne could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, these are keyed differently. If you need further assistance, please contact us at 1-800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how deep is it and how is it mounted

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about farmboy is loaded.
Additional information about farmboy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The overall size is 13" x 5" x 3 1/2". Per information provided by the supplier, door mounted on a full length piano hinge with a stainless steel cam and lock assembly.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-30T09:26:30.444-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MXZ4, prod, sort_default
1 of 1
  • 2015-05-30T09:26:30.446-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MXZ4, prod, sort_default
1 of 1