Skip Content

Anemometer,118 to 7874 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Anemometer, 118 to 7874 fpm

Price $214.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9LF36
  • Mfr. Model # 0825
  • UNSPSC # 41112509
  • Catalog Page # N/A
  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 118 to 7874
  • Velocity (MPS) 0.6 to 40
  • Velocity (MPH) 1.3 to 89.5
  • Velocity (KPH) 2.2 to 144
  • Velocity (Knots) 1.2 to 77.8
  • Air Velocity Accuracy +/-3%
  • Vane Material Stainless Steel,Aluminmum, Delrin, Bay Blend
  • Case Color Orange
  • Temp. Range -20 Degrees to 158 Degrees F
  • Temp. Accuracy +/-0.9 Degrees F
  • Cord Length 2 ft.
  • Display Reflective 5 Digit LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Power Source CR2032 Battery
  • Battery Life 300 hr.
  • Special Features Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
  • Calibration Certificate CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
  • Includes Neck Lanyard, Slide on Cover, Battery, Kestrel Certificate of Conformity
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.