Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Technical Specs

  • Case Type Closed 
Item
Please Select
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
59 Products
Compare /
Product #
Mfr.
Model #
Item
Measurement Type
Blade Length
Blade Width
Blade Material
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
PG-10-25
Engineers Tape Measure
SAE
25 ft.
1"
Steel
1/10, 1/100 ft.
in./ft./Engineers

$19.16 / each

Enter location to check availability
Catalog Page #  1094 

Price $19.16 / each

Technical Specs

  • Item Engineers Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft.
  • Graduation Type in./ft./Engineers
PGT3MV
Tape Measure
Metric
3m
16mm
Steel
1mm Top, 1cm Continuous Bottom
cm/mm

$7.16 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.16 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type Metric
  • Blade Length 3m
  • Blade Width 16mm
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1cm Continuous Bottom
  • Graduation Type cm/mm
PG3M
Tape Measure
Metric
3m
16mm
Steel
1mm Top, 1cm Continuous Bottom
cm/mm

$7.50 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.50 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type Metric
  • Blade Length 3m
  • Blade Width 16mm
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1cm Continuous Bottom
  • Graduation Type cm/mm
PGT5MV
Tape Measure
Metric
5m
25mm
Steel
1mm Top, 1cm Continuous Bottom
cm/mm

$12.17 / each

Enter location to check availability
Catalog Page #  1094 

Price $12.17 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type Metric
  • Blade Length 5m
  • Blade Width 25mm
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1cm Continuous Bottom
  • Graduation Type cm/mm
PG5M
Tape Measure
Metric
5m
25mm
Steel
1mm Top, 1cm Continuous Bottom
cm/mm

$14.58 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.58 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type Metric
  • Blade Length 5m
  • Blade Width 25mm
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1cm Continuous Bottom
  • Graduation Type cm/mm
PGT18M10V
Tape Measure
SAE/Metric
10 ft./3m
5/8"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$7.42 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.42 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 10 ft./3m
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PG18M10
Tape Measure
SAE/Metric
10 ft./3m
5/8"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$8.37 / each

Enter location to check availability
Catalog Page #  1094 

Price $8.37 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 10 ft./3m
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PG18M16
Tape Measure
SAE/Metric
16 ft./5m
1"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$14.88 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.88 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft./5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PGT18M16V
Tape Measure
SAE/Metric
16 ft./5m
1"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$12.44 / each

Enter location to check availability
Catalog Page #  1094 

Price $12.44 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft./5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PG18M25AL
Tape Measure
SAE/Metric
25 ft./7.5m
1"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$22.22 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.22 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 25 ft./7.5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PGT18M25V
Tape Measure
SAE/Metric
25 ft./7.5m
1"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$18.11 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.11 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 25 ft./7.5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PG18M25
Tape Measure
SAE/Metric
25 ft./7.5m
1"
Steel
1mm Top, 1/8" Bottom
in./ft./mm

$18.78 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.78 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 25 ft./7.5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1mm Top, 1/8" Bottom
  • Graduation Type in./ft./mm
PG10M25
Tape Measure
SAE/Metric
25 ft./7.5m
1"
Steel
1/10, 1/100 ft. and 1mm

$18.97 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.97 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 25 ft./7.5m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. and 1mm
PG18M25UB
Tape Measure
SAE/Metric
25 ft.
1"
Steel
in./ft./mm

$18.61 / each

Enter location to check availability
Catalog Page #  NA

Price $18.61 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduation Type in./ft./mm
PG1810
Tape Measure
SAE
10 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$7.58 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.58 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 10 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGT1810V
Tape Measure
SAE
10 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$7.61 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.61 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 10 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1812
Tape Measure
SAE
12 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$8.69 / each

Enter location to check availability
Catalog Page #  1094 

Price $8.69 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGPRO1812V
Tape Measure
SAE
12 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$11.78 / each

Enter location to check availability
Catalog Page #  1094 

Price $11.78 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGT1812V
Tape Measure
SAE
12 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$7.81 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.81 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1812SQ
Tape Measure
SAE
12 ft.
5/8"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$15.02 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.02 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1012
Tape Measure
SAE
12 ft.
5/8"
Steel
1/10, 1/100 ft.
in./ft./Engineers

$8.83 / each

Enter location to check availability
Catalog Page #  1094 

Price $8.83 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft.
  • Graduation Type in./ft./Engineers
PG181012
Tape Measure
SAE
12 ft.
5/8"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$9.36 / each

Enter location to check availability
Catalog Page #  1094 

Price $9.36 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGT181012V
Tape Measure
SAE
12 ft.
5/8"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$7.66 / each

Enter location to check availability
Catalog Page #  1094 

Price $7.66 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGTFD12V
Tape Measure
SAE
12 ft.
5/8"
Steel
Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
Fractional/Decimal

$8.03 / each

Enter location to check availability
Catalog Page #  1094 

Price $8.03 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 5/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
  • Graduation Type Fractional/Decimal
PG1816
Tape Measure
SAE
16 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$14.44 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.44 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGPRO1816V
Tape Measure
SAE
16 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$15.98 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.98 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGT1816V
Tape Measure
SAE
16 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$12.17 / each

Enter location to check availability
Catalog Page #  1094 

Price $12.17 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1816UB
Tape Measure
SAE
16 ft.
1"
Steel
1/8"
in./ft.

$14.31 / each

Enter location to check availability
Catalog Page #  NA

Price $14.31 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
PG1016
Tape Measure
SAE
16 ft.
1"
Steel
1/10, 1/100 ft.
in./ft./Engineers

$14.44 / each

Enter location to check availability
Catalog Page #  1094 

Price $14.44 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft.
  • Graduation Type in./ft./Engineers
PGTFD16V
Tape Measure
SAE
16 ft.
1"
Steel
Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
Fractional/Decimal

$17.59 / each

Enter location to check availability
Catalog Page #  1094 

Price $17.59 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
  • Graduation Type Fractional/Decimal
PG1825SS
Tape Measure
SAE
25 ft.
1"
Stainless Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG181025SS
Tape Measure
SAE
25 ft.
1"
Stainless Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$29.30 / each

Enter location to check availability
Catalog Page #  NA

Price $29.30 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PG1825VMAG
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$19.09 / each

Enter location to check availability
Catalog Page #  1094 

Price $19.09 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825ALV
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$15.15 / each

Enter location to check availability
Catalog Page #  1094 

Price $15.15 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$18.50 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.50 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGPRO1825V
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$19.73 / each

Enter location to check availability
Catalog Page #  1094 

Price $19.73 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825ALVMAG
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$17.78 / each

Enter location to check availability
Catalog Page #  1094 

Price $17.78 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGT1825V
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$13.20 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.20 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825MAG
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$22.16 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.16 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825AL
Tape Measure
SAE
25 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$22.16 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.16 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1825UB
Tape Measure
SAE
25 ft.
1"
Steel
1/8"
in./ft.

$18.34 / each

Enter location to check availability
Catalog Page #  NA

Price $18.34 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
PG181025UB
Tape Measure
SAE
25 ft.
1"
Steel
1/8" and 1/10, 1/100 ft.
in./ft.

$18.61 / each

Enter location to check availability
Catalog Page #  NA

Price $18.61 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Graduation Type in./ft.
PG181025AL
Tape Measure
SAE
25 ft.
1"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$22.00 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.00 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PG181025
Tape Measure
SAE
25 ft.
1"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$18.78 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.78 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGT181025V
Tape Measure
SAE
25 ft.
1"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$13.33 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.33 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGTFD25V
Tape Measure
SAE
25 ft.
1"
Steel
Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
Fractional/Decimal

$13.20 / each

Enter location to check availability
Catalog Page #  1094 

Price $13.20 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations Vertical Read - Fractional in 1/16" on Left and Decimal in 0.125" on Right
  • Graduation Type Fractional/Decimal
PG1825WIDE
Tape Measure
SAE
25 ft.
1-3/16"
Steel
1/16"
in./ft.

$21.73 / each

Enter location to check availability
Catalog Page #  1094 

Price $21.73 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-3/16"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
PG1825WIDEV
Tape Measure
SAE
25 ft.
1-3/16"
Steel
1/16"
in./ft.

$19.15 / each

Enter location to check availability
Catalog Page #  1094 

Price $19.15 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-3/16"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
PG181025WIDEV
Tape Measure
SAE
25 ft.
1-3/16"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$19.19 / each

Enter location to check availability
Catalog Page #  1094 

Price $19.19 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-3/16"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGT1830V
Tape Measure
SAE
30 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$27.00 / each

Enter location to check availability
Catalog Page #  1094 

Price $27.00 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG1830UB
Tape Measure
SAE
30 ft.
1"
Steel
1/8"
in./ft.

$18.83 / each

Enter location to check availability
Catalog Page #  NA

Price $18.83 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
PG1830
Tape Measure
SAE
30 ft.
1"
Steel
1/8"
In./Ft.

$17.47 / each

Enter location to check availability
Catalog Page #  NA

Price $17.47 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type In./Ft.
PGT1833V
Tape Measure
SAE
33 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$18.13 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.13 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 33 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PG181033UB
Tape Measure
SAE
33 ft.
1"
Steel
1/8" and 1/10, 1/100 ft.
in./ft.

$21.96 / each

Enter location to check availability
Catalog Page #  NA

Price $21.96 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 33 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Graduation Type in./ft.
PG181033
Tape Measure
SAE
33 ft.
1"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$22.17 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.17 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 33 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PGT181033V
Tape Measure
SAE
33 ft.
1"
Steel
1/10, 1/100 ft. Top, 1/16" Bottom
in./ft.

$18.22 / each

Enter location to check availability
Catalog Page #  1094 

Price $18.22 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 33 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Graduation Type in./ft.
PG1835
Tape Measure
SAE
35 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$22.84 / each

Enter location to check availability
Catalog Page #  1094 

Price $22.84 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 35 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
PGPRO1835V
Tape Measure
SAE
35 ft.
1"
Steel
1/32" First 12", 1/16" Thereafter
in./ft./Fraction

$29.95 / each

Enter location to check availability
Catalog Page #  1094 

Price $29.95 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 35 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./Fraction
D18646
Tape Measure
SAE
6 ft.
1/4"
Steel
1/32" First 12", 1/16" Thereafter
In./Ft.

$10.91 / each

Enter location to check availability
Catalog Page #  NA

Price $10.91 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 6 ft.
  • Blade Width 1/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type In./Ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More