Skip Content

 
Surveyor Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Surveyor Rope


Technical Specs

  • Item Surveyor Rope 
  • Blade Width 1/4" 
  • Blade Material Fiberglass 
  • Case Type None 
Measurement Type
Please Select
Blade Length
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
SR-100M
Metric
100m
2mm
mm

$63.15 / each

Enter location to check availability
Catalog Page #  NA

Price $63.15 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type Metric
  • Blade Length 100m
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 2mm
  • Graduation Type mm
SR-50M
Metric
50m
2mm
mm

$38.75 / each

Enter location to check availability
Catalog Page #  NA

Price $38.75 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type Metric
  • Blade Length 50m
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 2mm
  • Graduation Type mm
SR-10-100
SAE
100 ft.
1/10 ft.
in./ft./Engineers

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/10 ft.
  • Graduation Type in./ft./Engineers
SR-18-100
SAE
100 ft.
1/8"
in./ft.

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/8"
  • Graduation Type in./ft.
SR-10-200
SAE
200 ft.
1/10 ft.
in./ft./Engineers

$42.00 / each

Enter location to check availability
Catalog Page #  NA

Price $42.00 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/10 ft.
  • Graduation Type in./ft./Engineers
SR-18-200
SAE
200 ft.
1/8"
in./ft.

$48.50 / each

Enter location to check availability
Catalog Page #  NA

Price $48.50 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/8"
  • Graduation Type in./ft.
SR-10-300
SAE
300 ft.
1/10 ft.
in./ft./Engineers

$61.00 / each

Enter location to check availability
Catalog Page #  NA

Price $61.00 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 300 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/10 ft.
  • Graduation Type in./ft./Engineers
SR-18-300
SAE
300 ft.
1/8"
in./ft.

$55.55 / each

Enter location to check availability
Catalog Page #  NA

Price $55.55 / each

Technical Specs

  • Item Surveyor Rope
  • Measurement Type SAE
  • Blade Length 300 ft.
  • Blade Width 1/4"
  • Blade Material Fiberglass
  • Case Type None
  • Graduations 1/8"
  • Graduation Type in./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More