Skip Content

Measuring Wheel,3 ft.,Spoked,10,000 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Measuring Wheel, 3 ft., Spoked, 10,000 ft

Price $110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9T466
  • Mfr. Model # RR310
  • UNSPSC # 41111616
  • Catalog Page # N/A
  • Shipping Weight 4.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Measuring Wheel
  • Type Spoked
  • Series RR
  • Wheel Circumference 3 ft.
  • Wheel Dia. 12.5"
  • Measuring Range 9999.11 ft.
  • Measuring Units ft., 10ths
  • Handle Extended L 38-3/4"
  • Color Orange
  • Material Molded ABS Frame/Polycast Wheel
  • Length 38"
  • Width 7"
  • Net Weight 64.0 oz.
  • Function Measures Feet and 10ths
  • Features For Outdoor Use, Curved Telescoping Handle, 5-digit Magnified Counter
  • Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.