Skip Content

Measuring Wheel,3 Ft,Spoked,10,000Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Measuring Wheel, 3 Ft, Spoked, 10,000Ft

KESON

Price: $134.10 / each

Please sign in or register to access lists

  • Item # 2UJY7
  • Mfr. Model # RR30
  • UNSPSC # 41111616
  • Catalog Page # 1170
  • Shipping Weight 5.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMeasuring Wheel
  • TypeSpoked
  • Wheel Circumference3 ft.
  • Wheel Dia.12.5"
  • Measuring Range9999.9 ft.
  • Measuring Unitsft., In.
  • Handle Extended L38-3/4"
  • ColorOrange
  • MaterialMolded Frame/Metal and Resin Composite Wheel
  • Length42"
  • Width7"
  • Height38"
  • Net Weight88.0 oz.
  • FunctionMeasures Feet and Inches
  • FeaturesTelescoping Handle, 5-digit Magnified Counter
  • ApplicationFor Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Residential, Surveying, Landscaping, Paving
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by very easy to use The quality of this wheel is higher than I thought. Some wheels Ive used have a calibration problem but not this one. Very solid well built device March 22, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.