Skip Content

Measuring Wheel,Dual,1 Ft,Solid,10,000Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft

KESON

Price: $74.95 / each

Please sign in or register to access lists

  • Item # 2UJY5
  • Mfr. Model # RR182
  • UNSPSC # 41111616
  • Catalog Page # 1170
  • Shipping Weight 1.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMeasuring Wheel
  • TypeDual Wheel, Solid
  • Wheel Circumference1 ft.
  • Wheel Dia.4"
  • Measuring Range9999.9 ft.
  • Measuring Unitsft., in.
  • Handle Extended L38"
  • ColorOrange
  • MaterialMolded ABS
  • Length38"
  • Width5"
  • Height34"
  • Net Weight19.0 oz.
  • FunctionMeasures Feet and Inches
  • FeaturesTelescoping Handle, 5-digit Magnified Counter
  • ApplicationFor Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about DemicalMan1 is loaded.
Additional information about DemicalMan1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the measuring units is feet and inches. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1