Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Tape Measure


Item
Please Select
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
79 Products
Compare /
Product #
Mfr.
Model #
Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
ST101003X
Engineers Long Tape Measure
SAE
100 ft.
3/8"
Steel
Closed
1/10, 1/100 ft.
in./ft./Engineers

$33.35 / each

Enter location to check availability
Steel 100 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $33.35 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
NR10-100
Engineers Long Tape Measure
SAE
100 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$81.40 / each

Enter location to check availability
Steel 100 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $81.40 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
NRS10100H
Engineers Long Tape Measure
SAE
100 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$70.40 / each

Enter location to check availability
Steel 100 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $70.40 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTRS10100H
Engineers Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$37.80 / each

Enter location to check availability
Fiberglass 100 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $37.80 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-10-100
Engineers Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$35.75 / each

Enter location to check availability
Fiberglass 100 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $35.75 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
NR-10-165
Engineers Long Tape Measure
SAE
165 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$121.30 / each

Enter location to check availability
Steel 165 ft. SAE Engineers Long Tape Measure
Catalog Page #  NA

Price $121.30 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length165 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
FLT18165
Engineers Long Tape Measure
SAE
165 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$84.35 / each

Enter location to check availability
Fiberglass 165 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $84.35 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length165 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
FLT10165
Engineers Long Tape Measure
SAE
165 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$84.35 / each

Enter location to check availability
Fiberglass 165 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $84.35 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length165 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
NR10-200
Engineers Long Tape Measure
SAE
200 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$136.10 / each

Enter location to check availability
Steel 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $136.10 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
FLT18200
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$90.90 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $90.90 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTRS1810200E
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$66.65 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $66.65 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
FLT1810200
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$94.20 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $94.20 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
FLT10200
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$90.90 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $90.90 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTRS10200H
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$50.35 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $50.35 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-10-200
Engineers Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$84.45 / each

Enter location to check availability
Fiberglass 200 ft. SAE Engineers Long Tape Measure
Catalog Page #  NA

Price $84.45 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTRS1810300E
Engineers Long Tape Measure
SAE
300 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$73.45 / each

Enter location to check availability
Fiberglass 300 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $73.45 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTRS10300H
Engineers Long Tape Measure
SAE
300 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$62.90 / each

Enter location to check availability
Fiberglass 300 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $62.90 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-10-300
Engineers Long Tape Measure
SAE
300 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$111.25 / each

Enter location to check availability
Fiberglass 300 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $111.25 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
ST10503X
Engineers Long Tape Measure
SAE
50 ft.
3/8"
Steel
Closed
1/10 ft.
in./ft./Engineers

$31.10 / each

Enter location to check availability
Steel 50 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $31.10 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/10 ft.
  • Graduation Typein./ft./Engineers
OTR-10-50
Engineers Long Tape Measure
SAE
50 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$23.53 / each

Enter location to check availability
Fiberglass 50 ft. SAE Engineers Long Tape Measure
Catalog Page #  1199 

Price $23.53 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-10M-100
Engineers Long Tape Measure
SAE/Metric
100 ft./30m
1/2"
Fiberglass
Open
1/10, 1/100 ft. and 2mm
ft./Engineers/mm

$45.55 / each

Enter location to check availability
Fiberglass 100 ft./30m SAE/Metric Engineers Long Tape Measure
Catalog Page #  1199 

Price $45.55 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length100 ft./30m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft. and 2mm
  • Graduation Typeft./Engineers/mm
OTR10M200
Engineers Long Tape Measure
SAE/Metric
200 ft./60m
1/2"
Fiberglass
Open
1/10, 1/100 ft. and 2mm
ft./Engineers/mm

$40.80 / each

Enter location to check availability
Fiberglass 200 ft./60m SAE/Metric Engineers Long Tape Measure
Catalog Page #  1199 

Price $40.80 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length200 ft./60m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft. and 2mm
  • Graduation Typeft./Engineers/mm
OTR-10M-300
Engineers Long Tape Measure
SAE/Metric
300 ft./90m
1/2"
Fiberglass
Open
1/10, 1/100 ft. and 2mm
ft./Engineers/mm

$122.90 / each

Enter location to check availability
Fiberglass 300 ft./90m SAE/Metric Engineers Long Tape Measure
Catalog Page #  1199 

Price $122.90 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length300 ft./90m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft. and 2mm
  • Graduation Typeft./Engineers/mm
OTR-10M-50
Engineers Long Tape Measure
SAE/Metric
50 ft./15m
1/2"
Fiberglass
Open
1/10, 1/100 ft. and 2mm
ft./Engineers/mm

$30.10 / each

Enter location to check availability
Fiberglass 50 ft./15m SAE/Metric Engineers Long Tape Measure
Catalog Page #  1199 

Price $30.10 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE/Metric
  • Blade Length50 ft./15m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft. and 2mm
  • Graduation Typeft./Engineers/mm
MC-10M-100
Long Tape Measure
Metric
100 ft.
1/2"
Fiberglass
Closed
2mm
ft./mm

$40.40 / each

Enter location to check availability
Fiberglass 100 ft. Metric Long Tape Measure
Catalog Page #  NA

Price $40.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeClosed
  • Graduations2mm
  • Graduation Typeft./mm
OTR-100M
Long Tape Measure
Metric
100m
1/2"
Fiberglass
Open
2mm
mm

$91.70 / each

Enter location to check availability
Fiberglass 100m Metric Long Tape Measure
Catalog Page #  1199 

Price $91.70 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length100m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
OTR-15M
Long Tape Measure
Metric
15m
1/2"
Fiberglass
Open
2mm
mm

$28.35 / each

Enter location to check availability
Fiberglass 15m Metric Long Tape Measure
Catalog Page #  NA

Price $28.35 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length15m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
NR30M
Long Tape Measure
Metric
30m
3/8"
Steel
Open
2mm
mm

$87.95 / each

Enter location to check availability
Steel 30m Metric Long Tape Measure
Catalog Page #  NA

Price $87.95 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length30m
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
OTR-30M
Long Tape Measure
Metric
30m
1/2"
Fiberglass
Open
2mm
mm

$42.10 / each

Enter location to check availability
Fiberglass 30m Metric Long Tape Measure
Catalog Page #  1199 

Price $42.10 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length30m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
MC-10M-5O
Long Tape Measure
Metric
50 ft.
1/2"
Fiberglass
Closed
2mm
ft./mm

$25.20 / each

Enter location to check availability
Fiberglass 50 ft. Metric Long Tape Measure
Catalog Page #  NA

Price $25.20 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length50 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeClosed
  • Graduations2mm
  • Graduation Typeft./mm
OTR-50M
Long Tape Measure
Metric
50m
1/2"
Fiberglass
Open
2mm
mm

$63.15 / each

Enter location to check availability
Fiberglass 50m Metric Long Tape Measure
Catalog Page #  1199 

Price $63.15 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length50m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
FLT50MM
Long Tape Measure
Metric
50m
1/2"
Fiberglass
Open
2mm/5mm
mm

$74.70 / each

Enter location to check availability
Fiberglass 50m Metric Long Tape Measure
Catalog Page #  1199 

Price $74.70 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length50m
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations2mm/5mm
  • Graduation Typemm
NR-60M
Long Tape Measure
Metric
60m
3/8"
Steel
Open
2mm
mm

$130.75 / each

Enter location to check availability
Steel 60m Metric Long Tape Measure
Catalog Page #  NA

Price $130.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length60m
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations2mm
  • Graduation Typemm
PG8M
Long Tape Measure
Metric
8m
25mm
Steel
Closed
1mm Top, 1cm Continuous Bottom
cm/mm

$18.50 / each

Enter location to check availability
Steel 8m Metric Long Tape Measure
Catalog Page #  1198 

Price $18.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length8m
  • Blade Width25mm
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1mm Top, 1cm Continuous Bottom
  • Graduation Typecm/mm
PGT8MV
Long Tape Measure
Metric
8m
25mm
Steel
Closed
1mm Top, 1cm Continuous Bottom
cm/mm

$13.20 / each

Enter location to check availability
Steel 8m Metric Long Tape Measure
Catalog Page #  1198 

Price $13.20 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeMetric
  • Blade Length8m
  • Blade Width25mm
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1mm Top, 1cm Continuous Bottom
  • Graduation Typecm/mm
ST181003X
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$33.30 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $33.30 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
ST10018
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$33.30 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $33.30 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
ST18100Y
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$33.30 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $33.30 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
NRS18100
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Open
1/8"
in./ft.

$70.40 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $70.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NR18-100
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Open
1/8"
in./ft.

$88.05 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $88.05 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
SNR18100
Long Tape Measure
SAE
100 ft.
3/8"
Steel
Open
1/8"
in./ft.

$110.95 / each

Enter location to check availability
Steel 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $110.95 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
MC-1810-100
Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Closed
1/8" and 1/10, 1/100 ft.
in./ft.

$40.40 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $40.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeClosed
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
MC-18-100
Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Closed
1/8"
in./ft.

$37.45 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $37.45 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
MC-10-100
Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Closed
1/10, 1/100 ft.
in./ft.

$38.05 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $38.05 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeClosed
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft.
OTR-1810-100
Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$53.60 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $53.60 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
OTR-18-100
Long Tape Measure
SAE
100 ft.
1/2"
Fiberglass
Open
1/8"
in./ft.

$40.00 / each

Enter location to check availability
Fiberglass 100 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $40.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NR18-165
Long Tape Measure
SAE
165 ft.
3/8"
Steel
Open
1/8"
in./ft.

$122.65 / each

Enter location to check availability
Steel 165 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $122.65 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length165 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NRS18200
Long Tape Measure
SAE
200 ft.
3/8"
Steel
Open
1/8"
in./ft.

$124.40 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $124.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NR18-200
Long Tape Measure
SAE
200 ft.
3/8"
Steel
Open
1/8"
in./ft.

$127.20 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $127.20 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
SNR18200
Long Tape Measure
SAE
200 ft.
3/8"
Steel
Open
1/8"
in./ft.

$153.75 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $153.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NRS10200H
Long Tape Measure
SAE
200 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$125.50 / each

Enter location to check availability
Steel 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $125.50 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-1810-200
Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$87.40 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $87.40 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
OTRS18200
Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8"
in./ft.

$50.35 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $50.35 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
OTR-18-200
Long Tape Measure
SAE
200 ft.
1/2"
Fiberglass
Open
1/8"
in./ft.

$56.00 / each

Enter location to check availability
Fiberglass 200 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $56.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NRS18300
Long Tape Measure
SAE
300 ft.
3/8"
Steel
Open
1/8"
in./ft.

$151.00 / each

Enter location to check availability
Steel 300 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $151.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
SNR18300
Long Tape Measure
SAE
300 ft.
3/8"
Steel
Open
1/8"
in./ft.

$277.75 / each

Enter location to check availability
Steel 300 ft. SAE Long Tape Measure
Catalog Page #  NA

Price $277.75 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
NRS10300H
Long Tape Measure
SAE
300 ft.
3/8"
Steel
Open
1/10, 1/100 ft.
in./ft./Engineers

$151.00 / each

Enter location to check availability
Steel 300 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $151.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
OTR-1810-300
Long Tape Measure
SAE
300 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft.

$122.90 / each

Enter location to check availability
Fiberglass 300 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $122.90 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft.
OTR-18-300
Long Tape Measure
SAE
300 ft.
1/2"
Fiberglass
Open
1/8"
in./ft.

$100.85 / each

Enter location to check availability
Fiberglass 300 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $100.85 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8"
  • Graduation Typein./ft.
ST5018
Long Tape Measure
SAE
50 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$26.00 / each

Enter location to check availability
Steel 50 ft. SAE Long Tape Measure
Catalog Page #  1199 

Price $26.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation Typein./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More