Skip Content

Float Valve,3/4 In,PVC,Bulkhead Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Float Valve, 3/4 In, PVC, Bulkhead Mount

Price $24.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DME1
  • Mfr. Model # PT75SS
  • UNSPSC # 40141610
  • Catalog Page # 4072
  • Shipping Weight 0.26 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloat Valve With Threaded Outlet
  • MountingBulkhead
  • Size3/4"
  • Connection TypeMNPT
  • Rod Thread1/4-20
  • Body MaterialPVC
  • Valve Flow - Pressure (1)31 psi
  • Valve Flow - Flow (1)37 gpm
  • Valve Flow - Pressure (2)40 psi
  • Valve Flow - Flow (2)60 gpm
  • Max. Pressure100 psi
  • Features0.50" Orifice
  • StandardsNSF/ANSI 61, Standard 169
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a spring-fed domestic (potable) water supply that I use out of an 800 gallon water tank. I want to feed this domestic water tank to maintain a water level between 800 gallons (full) to about 300 gallons (low level). The low-level will trigger a float valve to come on and fill the domestic tank from a second 550 gallon reservoir tank. At the full-level the valve will shut the reservoir tank supply line off, and the turn it back on when the 300 gallon level is reached. The reason for the 500 gallon difference between full and low, is that I have a sediment filter in the supply line that will filter the fresh 500 gallon filling. This filter works more efficiently when a "charge" ( ie, 500 gallons) is filtered at one time rather than having just a few gallons trickle into the filter at one time.
My question is, of all the valves that you offer, which ones will handle 1) Potable water, and 2) control the level in the Domestic tank between the full and low levels as described?
I noticed item # 4DME1, a 3/4" model that appears to fit the criterion as described. Am I looking in the correct ball park to perform the task that I need?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about claysoules is loaded.
Additional information about claysoules could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 4DME1is a good choice for this application as it is NSF approved. For maintaining your water level, you will also need a float rod and float ball from page 4425 of our current catalog, number 404. The length of the rod will be determined by the difference in your 2 needed water levels taken on roughly a 45 degree angle.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:16:48.885-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DME1, prod, sort_default
1 of 1
  • 2015-05-03T20:16:48.887-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DME1, prod, sort_default
1 of 1