Skip Content

 
Float Rod close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Float Rod

KERICK VALVE


Technical Specs

  • ItemFloat Rod 
  • Material of ConstructionStainless Steel 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKERICK VALVE 
Thread Size
Please Select
Length
Please Select
Rod Dia.
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Thread Size
Length
Rod Dia.
Availability
Price
Qty
SR10
1/4-20
10"
1/4"

$7.43 / each

Float Rod,1/4-20 In,10 In L,SS
Catalog Page #  4072 

Price: $7.43 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size1/4-20
  • Length10"
  • Rod Dia.1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR12
1/4-20
12"
1/4"

$7.62 / each

Float Rod,1/4-20 In,12 In L,SS
Catalog Page #  4072 

Price: $7.62 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size1/4-20
  • Length12"
  • Rod Dia.1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR03
1/4-20
3"
1/4"

$6.38 / each

Float Rod,1/4-20 In,3 In L,SS
Catalog Page #  4072 

Price: $6.38 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size1/4-20
  • Length3"
  • Rod Dia.1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR06
1/4-20
6"
1/4"

$6.64 / each

Float Rod,1/4-20 In,6 In L,SS
Catalog Page #  4072 

Price: $6.64 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size1/4-20
  • Length6"
  • Rod Dia.1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR08
1/4-20
8"
1/4"

$9.88 / each

Float Rod,1/4-20 In,8 In L,SS
Catalog Page #  4072 

Price: $9.88 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size1/4-20
  • Length8"
  • Rod Dia.1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR14
5/16-18
14"
5/16"

$14.82 / each

Float Rod,5/16-18 In,14 In L,SS
Catalog Page #  4072 

Price: $14.82 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size5/16-18
  • Length14"
  • Rod Dia.5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR16
5/16-18
16"
5/16"

$8.44 / each

Float Rod,5/16-18 In,16 In L,SS
Catalog Page #  4072 

Price: $8.44 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size5/16-18
  • Length16"
  • Rod Dia.5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
SR18
5/16-18
18"
5/16"

$18.24 / each

Float Rod,5/16-18 In,18 In L,SS
Catalog Page #  4072 

Price: $18.24 / each

Technical Specs

  • ItemFloat Rod
  • Material of ConstructionStainless Steel
  • Thread Size5/16-18
  • Length18"
  • Rod Dia.5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant