Skip Content

 
Float Ball close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Float Ball

KERICK VALVE


Technical Specs

  • ItemFloat Ball 
  • Material of ConstructionPolyethylene 
  • ConnectionInternal 
  • Float WeightLess than 1 lb. 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKERICK VALVE 
Shape
Please Select
Float Dia.
Please Select
Float Length
Please Select
Float Width
Please Select
Float Height
Please Select
Threaded
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Shape
Float Dia.
Float Length
Float Width
Float Height
Threaded
Availability
Price
Qty
PF45
Oblong
4"
5"
1/4-20

$5.80 / each

Float Ball,Oblong,Polyethylene,4 In
Catalog Page #  4072 

Price: $5.80 / each

Technical Specs

  • ItemFloat Ball
  • ShapeOblong
  • Material of ConstructionPolyethylene
  • ConnectionInternal
  • Float Dia.4"
  • Float Length5"
  • Threaded1/4-20
  • Float WeightLess than 1 lb.
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PF224
Rectangular
2"
4"
2"
2"
1/4-20

$4.31 / each

Float Ball,Rectangular,Polyethylene,2 In
Catalog Page #  4072 

Price: $4.31 / each

Technical Specs

  • ItemFloat Ball
  • ShapeRectangular
  • Material of ConstructionPolyethylene
  • ConnectionInternal
  • Float Dia.2"
  • Float Length4"
  • Float Width2"
  • Float Height2"
  • Threaded1/4-20
  • Float WeightLess than 1 lb.
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PF06
Round
6"
Self, 1/4-20

$18.80 / each

Float Ball,Round,Polyethylene,6 In
Catalog Page #  4072 

Price: $18.80 / each

Technical Specs

  • ItemFloat Ball
  • ShapeRound
  • Material of ConstructionPolyethylene
  • ConnectionInternal
  • Float Dia.6"
  • ThreadedSelf, 1/4-20
  • Float WeightLess than 1 lb.
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PF08-516
Round
8"
Self, 5/16-18

$22.87 / each

Float Ball,Round,Polyethylene,8 In
Catalog Page #  4072 

Price: $22.87 / each

Technical Specs

  • ItemFloat Ball
  • ShapeRound
  • Material of ConstructionPolyethylene
  • ConnectionInternal
  • Float Dia.8"
  • ThreadedSelf, 5/16-18
  • Float WeightLess than 1 lb.
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PF444
Square
4"
4"
4"
4"
1/4-20

$14.51 / each

Float Ball,Square,Polyethylene,4 In
Catalog Page #  4072 

Price: $14.51 / each

Technical Specs

  • ItemFloat Ball
  • ShapeSquare
  • Material of ConstructionPolyethylene
  • ConnectionInternal
  • Float Dia.4"
  • Float Length4"
  • Float Width4"
  • Float Height4"
  • Threaded1/4-20
  • Float WeightLess than 1 lb.
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant