Skip Content

 
Operating Wrenches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Operating Wrenches

KENYON


BrandKENYON 
Item
Please Select
Size
Please Select
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Length
Availability
Price
Qty
85470GR
Adjustable Operating Wrench
2" Square, 1" Valve, 1-1/8" Meter
36 to 60"

Limited Quantity Available

$118.60 / each

Adjustable Operating Wrench,Steel
Catalog Page #  NA

Price: $118.60 / each

Technical Specs

  • ItemAdjustable Operating Wrench
  • Size2" Square, 1" Valve, 1-1/8" Meter
  • Length36 to 60"
85475GR
Adjustable Operating Wrench
2" Square, 1" Valve, 1-1/8" Meter
60 to 108"

Limited Quantity Available

$157.75 / each

Adjustable Operating Wrench,Steel
Catalog Page #  NA

Price: $157.75 / each

Technical Specs

  • ItemAdjustable Operating Wrench
  • Size2" Square, 1" Valve, 1-1/8" Meter
  • Length60 to 108"
85460GR
Operating Wrench
2" Square
60"

Limited Quantity Available

$69.55 / each

Solid Steel Operating Wrench
Catalog Page #  NA

Price: $69.55 / each

Technical Specs

  • ItemOperating Wrench
  • Size2" Square
  • Length60"