Skip Content

 
Meter Key close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Meter Key


Technical Specs

  • ItemMeter Key 
Size
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
85452GR
5/8"
32"

Limited Quantity Available

$33.97 / each

Rod Shaft,32 In. L,Meter,Powder Coated
Catalog Page #  NA

Clearance Price $33.97 / each

Price $55.25 / each

Technical Specs

  • ItemMeter Key
  • Size5/8"
  • Length32"
85455GR
5/8"
60"

Limited Quantity Available

$63.14 / each

Rod Shaft,60 In. L,Meter,Powder Coated
Catalog Page #  NA

Clearance Price $63.14 / each

Price $70.15 / each

Technical Specs

  • ItemMeter Key
  • Size5/8"
  • Length60"
85450GR
3/4"
30"

Limited Quantity Available

$20.69 / each

Rod Shaft,30 In. L,Meter,Powder Coated
Catalog Page #  NA

Clearance Price $20.69 / each

Price $33.65 / each

Technical Specs

  • ItemMeter Key
  • Size3/4"
  • Length30"