Skip Content

UHF LCD Portable Two Way Radio, Number of Channels 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

UHF LCD Portable Two Way Radio, Number of Channels 6

Price $222.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KYC7
  • Mfr. Model # TK-3230K
  • UNSPSC # 43191510
  • Catalog Page # 2488
  • Shipping Weight 1.45 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in VOX, wireless cloning, and super lock. Features 64 pre-set frequencies and scan functions.

View More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type UHF
  • Output Watts 1.5
  • Number of Channels 6
  • Frequency 451 to 470 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/8"
  • Width 1-1/8"
  • Height 4-1/8"
  • Battery Type 2000mAh Li-Ion
  • Navigation Aids No
  • Inside Range (Sq.-Ft.) 225,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 18 hr.
  • Color Black
  • Includes Antenna, Rechargeable Li-Ion Battery, 2.5 hr. Fast Charger, Belt-Clip, 2 yr. Warranty, Operating Instructions
  • Features Voice Scrambling, Programmable Channels
  • Series TK-3230XLS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.