Skip Content

Keyed Laptop Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Keyed Laptop Lock

Price $89.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NWD3
  • Mfr. Model # K64637WW
  • UNSPSC # 46171502
  • Catalog Page # 1916
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laptop Lock, Clicksafe
  • Type Keyed
  • Body Material Steel
  • Length 5'
  • Width 31-1/2mm
  • Height 12-7/10mm
  • Thickness 5mm
  • Key Type Disk
  • Cable Carbon Steel
  • Finish Black
  • For Use With Laptops
  • Includes 2 Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 17reviewers.
Rated 5 out of 5 by Kensington - ClickSafe® Keyed Laptop Lock Laptop had the kensington lock feature built in so I wanted to take advantage of purchasing a lock, the Kensington - ClickSafe® Keyed Laptop Lock fit the intended use perfectly, does not interfere with any of the ports, nor does it obstruct use of the laptop while locked. really just a deterrent for as less favorable target . January 14, 2016
Rated 4 out of 5 by Good quality I'm truly impressed by the quality of the laptoplock. December 10, 2015
Rated 4 out of 5 by Nice easy lock Nice lock. Not fort Knox, but good deterrent for any possible thiefs. December 7, 2015
Rated 5 out of 5 by Handy Bit Of Kit Bought a new expensive Laptop & needed something to ensure security when laptop is left unattended at work. The Kensington ClickSafe does just the job. Its light weight & can be easily be stored in my laptop bag. Its reassuring that the laptop is safe with it. September 22, 2015
Rated 5 out of 5 by Works Great. Very easy to use and very secure. Product registration and the Key Management portal work well too! August 24, 2015
Rated 5 out of 5 by Great Product, highly recommended to everyone I think this is a great product, I use it for my iMacs and Thunderbolt display screens. It looks very modern and clean cut and it is also very safe with a thick wire. I would highly recommend it to everyone August 21, 2015
Rated 5 out of 5 by Good flexibility and security, strong and robust Only thing I didn't like was the part you place at the laptop. This is fixed and forces you to use only the same model of lock every place you go. If you need to lock your laptop on several different locations you can't have several different locks, you need to have at least the same model on these places.. July 2, 2015
Rated 5 out of 5 by great feature I use it every day and it is excellent. I bought an other one too. June 21, 2015
  • 2016-04-27 T23:41:49.054-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_6NWD3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.