Skip Content

Wireless Keyboard/Mouse Set, Black, USB Connector Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Keyboard/Mouse Set, Black, USB Connector Type

Price $60.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23M153
  • Mfr. Model # K72408US
  • UNSPSC # 43211706
  • Catalog Page # 2120
  • Shipping Weight 2.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyboard/Mouse Set
  • Corded/Wireless Wireless
  • Laser/Optical Optical
  • Compatible With Windows(R) XP, Windows Vista(R), Windows(R) 7 and Mac
  • Connector Type USB
  • Color Black
  • Number of Buttons 2
  • Height 8-3/4"
  • Length 2-3/4"
  • Width 18-1/2"
  • Features Spill-Proof And Adjustable-Height Keyboard, and Up To 12-Month Battery Life
  • Includes Right-Handed Midsize Mouse,Spill-Proof Keyboard, and 4 AAA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Rated 2.6 out of 5 by 5reviewers.
Rated 1 out of 5 by I agree with another reviewer Two weeks after receiving the keyboard/mouse combo, the keyboard stopped working. Definitely not worth purchasing. July 30, 2015
Rated 5 out of 5 by Good features and better shaped mouse got this from ofc and I have to say typing spped increased due to full key board. June 29, 2015
Rated 5 out of 5 by Excellent keyboard This is the best wireless keyboard I've ever used. It feels like an old-school wired keyboard. The mouse also works good on a variety of surfaces. April 17, 2015
Rated 1 out of 5 by Nice while it lasted I purchased the Kensington Pro Fit Media Keyboard 12/2/2014, and in a little over 1 month, the keyboard no longer works, only the mouse.Horrible first time experience with a Kensington product. January 16, 2015
Rated 1 out of 5 by This keyboard and mouse set is not worth the money. It feels cheaply made. The keyboard says it adjust 4 degrees up, but it doesn't, only moves 2..(tested, goes -5 with the legs out to -3 with legs tucked in) so with the legs out, it still doesn't feel high enough. There is no num lock, or caps lock light to show you if these are on or not. That is something that is on just about every keyboard out there, why they didn't put it on this, I don't know, but 60 dollars, that should be standard. The mouse does have a comfortable feel to it. The buttons are very sensitive clicking on them, and also very loud when you click on them.All in all, I would not recommended buying this set, far better ones out there for a much better price. January 14, 2015
  • 2015-11-25 T19:29:48.000-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_23M153, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.