Skip Content

Brown Side Cabinet, 13-5/8" Width x 18"  Depth x 29" Height, Number of Drawers: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brown Side Cabinet, 13-5/8" Width x 18" Depth x 29" Height, Number of Drawers: 5

Price $565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RG22
  • Mfr. Model # 185B
  • UNSPSC # 24112401
  • Catalog Page # 952
  • Shipping Weight 84.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Cabinet
  • Width 13-5/8"
  • Depth 18"
  • Height 29"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb.
  • Series K1800
  • Drawer Slides Friction
  • Storage Capacity 3,634 cu. in.
  • Load Rating 450 lb.
  • Material Steel
  • Gauge 18 to 20
  • Finish Wrinkle
  • Configuration 9-3/4" W Center Bank: (1) 16-1/2" D x 2" H, (3) 16-1/2" D x 4" H, (1) 16-1/2" D x 10" H
  • Locking System Tubular Key Lock
  • Number of Handles 0
  • Handle Design Plated Side
  • Features Reversible
  • For Use With 18" Deep Roller Cabinets
  • Includes (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.