Skip Content

Rolling Cabinet,29 x 20 x 35 In,Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 29 x 20 x 35 In, Brown

Price $1,173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RG24
  • Mfr. Model # 297XB
  • UNSPSC # 24112401
  • Catalog Page # 1061
  • Catalog Group # D5993
  • Shipping Weight 170.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • SeriesIndustrial, Heavy Duty
  • Width29"
  • Depth20"
  • Height35"
  • Number of Drawers7
  • ColorBrown
  • Drawer Capacity125 lb.
  • Drawer SlidesBall Bearing
  • Storage Capacity10,235 cu. in.
  • Load Rating1400 lb.
  • Caster Size5" x 2"
  • Number of Shelves1
  • MaterialSteel
  • GaugeBody: 18, Drawers: 20
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemHigh Security Tubular Lock
  • Handles(1) Tubular Steel Side
  • ConfigurationCenter Bank: (3) 25" W x 18-1/2" D x 2" H, (3) 25" W x 18-1/2" D x 4" H, (1) 25" W x 18-1/2" D x 6" H
  • FinishWrinkle
  • FeaturesExtruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each, Ball Bearing Slides on all Drawers that Roll Smoothly Under Heavy Loads
  • IncludesSide Handles, Ball Bearing Slides on all Drawers that Roll Smoothly Under Heavy Loads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 297XB

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.