Skip Content

Black Maintenance Tool Cart, Maintenance Pro , Width: 57-1/4", Depth: 20", Height: 43-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Maintenance Tool Cart, Maintenance Pro , Width: 57-1/4", Depth: 20", Height: 43-1/2"

Price $3,641.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33M660
  • Mfr. Model # 5804MPBK
  • UNSPSC # 24112401
  • Catalog Page # 952
  • Catalog Group # G7148
  • Shipping Weight 388.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Maintenance Tool Cart
  • Series Maintenance Pro(TM)
  • Width 57-1/4"
  • Depth 20"
  • Height 43-1/2"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 120 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 23,934 cu. in.
  • Load Rating 3600 lb.
  • Caster Size (4) 6" x 2", (2) 10" Wheels
  • Material Steel
  • Gauge Body: 16, Drawers: 18
  • Work Surface Material Coated MDF
  • Caster Wheel Material Rubber Wheel
  • Caster Type Roller Bearing
  • Locking System (1) High Security Tubular Lock
  • Handles (1) Tubular Steel Side
  • Configuration Center Bank: (1) 52-3/4" W x 18-1/2" D x 6" H, Left Bank: (2) 25" W x 18-1/2" D x 2" H, (3) 25" W x 18-1/2" D x 4" H, (1) 25" W x 18-1/2" D x 6" H, Right Bank: (2) 25" W x 18-1/2" D x 2" H, (2) 25" W x 18-1/2" D x 4" H, (1) 25" W x 18-1/2" D x 10" H
  • Finish Smooth Gloss
  • Features Smooth Operating Drawer Slides, Rugged 6" X 2" Roller Bearing Casters with 900 lb. Capacity/Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminum Drawer Pulls, Ball Bearing Rubber Wheels
  • Includes Heavy Duty Nonslip Drawer Liners, (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.