Skip Content

Brown Top Chest, 43-3/4" Width x 20"  Depth x 16-1/2" Height, Number of Drawers: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Brown Top Chest, 43-3/4" Width x 20" Depth x 16-1/2" Height, Number of Drawers: 5

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1RG31
  • Mfr. Model # 4405B
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # D6006
  • Shipping Weight 137.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Top Chest
  • Width 43-3/4"
  • Depth 20"
  • Height 16-1/2"
  • Number of Drawers 5
  • Color Brown
  • Drawer Capacity 120 lb.
  • Series Industrial
  • Drawer Slides Ball Bearing
  • Storage Capacity 9723 cu. In.
  • Material Steel
  • Gauge 20 to 22
  • Finish Wrinkle
  • Configuration 15-1/2" W Compartment: 19-3/8" D x 15-3/8" H, 25" W Right Bank: (4) 18-1/2" D x 2" H, (1) 18-1/2" D x 4" H
  • Locking System High Security Tubular
  • Number of Handles 2
  • Handle Design Plated Side
  • Features Removable Shelf Compartment
  • For Use With Mfr. No. 441B
  • Includes Drawer Liners, ((2)) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.