Skip Content

Cantilever Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cantilever Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth

Price $223.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 38301 (Change)

Go

Invalid Zip Code


MEMPHIS branch 472

  • Item # 1RG21
  • Mfr. Model # 1022B
  • NSN # 
  • UNSPSC # 24112401
  • Catalog Page # 955
  • Shipping Weight 22.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cantilever Tool Box
  • Material Steel
  • Overall Width 22-1/8"
  • Overall Depth 10"
  • Overall Height 12-5/8"
  • Color Brown
  • Finish Textured
  • Number of Pieces 1
  • Storage Capacity 1927 cu. In.
  • Load Rating 80 lb. (trays)
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 4
  • Inside Width 22"
  • Inside Depth 9-1/2"
  • Inside Height 12-1/2"
  • Locking System Clasp
  • Number of Handles 1
  • Handle Design Steel Core, Vinyl Cushioned
  • Features Movable/Removable Partitions and Divider Sets on (2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I purchased on of these tool boxes twenty eight years ago and it has given me faithful service since day one. Buy the best and forget the rest, you will never regret your purchase of this tool box. November 23, 2013
  • 2016-02-06 T19:52:07.645-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RG21, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.