Skip Content

Eyebolt,5/8-11,1-3/8In,Lift w/Shoulder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyebolt, 5/8-11,1-3/8In, Lift w/Shoulder

Price $34.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZGY1
  • Mfr. Model # K2027-B
  • UNSPSC # 31161610
  • Catalog Page # N/A
  • Shipping Weight 0.76 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyebolt
  • System of MeasurementInch
  • Eyebolt TypeLift with Shoulder
  • MaterialSteel
  • FinishPlain
  • Thread Size5/8-11"
  • Thread Length2-1/2"
  • Shank Dia.5/8"
  • Shank Length2-1/2"
  • Shoulder Dia.1.00" to 1.06"
  • Shoulder Length0.25" to 0.31"
  • Eye Inside Dia.1-3/8"
  • Eye Outside Dia.2-1/2"
  • Overall Length5.31 to 5.69"
  • Working Load Limit4,000 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see the rating was 400lb, is that from a vertical position?
We have to pick up an insulator and need to make sure we have the correct eye bolt.
1 year ago
by
Read all my Q&A
 
Please wait while more information about dwdew is loaded.
Additional information about dwdew could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is rated at 4,000 lbs. for lifting in a vertical direction only. The horizontal rating is unknown since they are not tested for that position.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:52:28.232-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZGY1, prod, sort_default
1 of 1
  • 2015-07-05T20:52:28.234-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZGY1, prod, sort_default
1 of 1