Skip Content

 
Union, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union, CTS


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion, CTS 
  • Body MaterialCPVC 
  • Connection TypeCTS Hub 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Schedule
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CU-0500-S GR
40
1/2"

$3.86 / each

Union,CPVC,40,1/2 In.,Slip,100 psi
Catalog Page #  3921 

Price $3.86 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
CU-0750-S GR
40
3/4"

$6.43 / each

Union,CPVC,40,3/4 In.,Slip,100 psi
Catalog Page #  3921 

Price $6.43 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
CU-1000-S GR
SDR 11
1"

$9.24 / each

Union,CPVC,SDR 11,1 In.,400 psi at 73F
Catalog Page #  3921 

Price $9.24 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion, CTS
  • Body MaterialCPVC
  • ScheduleSDR 11
  • Pipe Size1"
  • Connection TypeCTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant