Skip Content

 
Transition Male Union, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Male Union, CTS

KBI


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Transition Male Union, CTS 
  • Body Material CPVC/Low Lead Brass 
  • Schedule SDR-11 
  • Connection Type MNPT X CTS Hub 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
TUM-0500-GD
1/2"

$6.03 / each

Enter location to check availability
Catalog Page #  NA

Price $6.03 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Transition Male Union, CTS
  • Body Material CPVC/Low Lead Brass
  • Schedule SDR-11
  • Pipe Size 1/2"
  • Connection Type MNPT X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
TUM-0750-GD
3/4"

$10.00 / each

Enter location to check availability
Catalog Page #  NA

Price $10.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Transition Male Union, CTS
  • Body Material CPVC/Low Lead Brass
  • Schedule SDR-11
  • Pipe Size 3/4"
  • Connection Type MNPT X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More