Skip Content

 
Transition Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Male Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Transition Male Adapter 
  • Body Material CPVC/Stainless Steel 
  • Schedule SDR 11 
  • Pipe Size 1/2" 
  • Connection Type MNPT X CTS Hub 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
TMS-0500

$5.47 / each

Enter location to check availability
Catalog Page #  NA

Price $5.47 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Transition Male Adapter
  • Body Material CPVC/Stainless Steel
  • Schedule SDR 11
  • Pipe Size 1/2"
  • Connection Type MNPT X CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More