Skip Content

 
Transition Female Union, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Female Union, CTS

KBI


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemTransition Female Union, CTS 
  • Body MaterialCPVC/Low Lead Brass 
  • Schedule40 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Connection Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Availability
Price
Qty
TUF-0500-GD
1/2"
FNPT X CTS Hub

$6.30 / each

Transition Union,1/2 In.,FPT X CTS Hub
Catalog Page #  NA

Price: $6.30 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemTransition Female Union, CTS
  • Body MaterialCPVC/Low Lead Brass
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeFNPT X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
TUF-0750-GD
3/4"
MNPT X CTS Hub

$11.91 / each

Transition Union,3/4 In.,MPT X CTS Hub
Catalog Page #  NA

Price: $11.91 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemTransition Female Union, CTS
  • Body MaterialCPVC/Low Lead Brass
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeMNPT X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant