Skip Content

 
Transition Female Adapter, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Female Adapter, CTS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemTransition Female Adapter, CTS 
  • Body MaterialCPVC/Stainless Steel 
  • Connection TypeFNPT X CTS Hub 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Schedule
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TFS-0750
40
3/4"

$7.87 / each

Transition Adapter,3/4 In.,FPT X CTS Hub
Catalog Page #  3921 

Price $7.87 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemTransition Female Adapter, CTS
  • Body MaterialCPVC/Stainless Steel
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeFNPT X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
TFS-1000
40
1"

$14.91 / each

Transition Adapter,1 In.,FPT X CTS Hub
Catalog Page #  3921 

Price $14.91 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemTransition Female Adapter, CTS
  • Body MaterialCPVC/Stainless Steel
  • Schedule40
  • Pipe Size1"
  • Connection TypeFNPT X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
TFS-0500 GR
SDR 11
1/2"

$5.47 / each

Transition Adapter,1/2 In.,FPT X CTS Hub
Catalog Page #  3921 

Price $5.47 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemTransition Female Adapter, CTS
  • Body MaterialCPVC/Stainless Steel
  • ScheduleSDR 11
  • Pipe Size1/2"
  • Connection TypeFNPT X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant