Skip Content

 
Transition Compression Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transition Compression Union

KBI


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemTransition Compression Union 
  • Body MaterialCPVC/Low Lead Brass 
  • Schedule40 
  • Connection TypeCompression X CTS Hub 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandKBI 
Pipe Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
TUC-0500-GD
1/2"

$8.00 / each

Transition Union,Comp x CTS Hub,1/2In
Catalog Page #  3918 

Price: $8.00 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemTransition Compression Union
  • Body MaterialCPVC/Low Lead Brass
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeCompression X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
TUC-0750-GD
3/4"

$17.47 / each

Transition Union,40,3/4 In.,Slip
Catalog Page #  3918 

Price: $17.47 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemTransition Compression Union
  • Body MaterialCPVC/Low Lead Brass
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeCompression X CTS Hub
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant