Skip Content

 
Tee, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee, CTS

KBI


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee, CTS 
  • Body Material CPVC 
  • Schedule SDR 11 
  • Connection Type CTS Hub 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RCT-0500-S GR
1/2"

$0.43 / each

Enter location to check availability
Catalog Page #  NA

Price $0.43 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1/2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCT-0750-S GR
3/4"

$0.98 / each

Enter location to check availability
Catalog Page #  NA

Price $0.98 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 3/4"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCT-1000-S GR
1"

$3.14 / each

Enter location to check availability
Catalog Page #  NA

Price $3.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCT-1250-S GR
1-1/4"

$4.88 / each

Enter location to check availability
Catalog Page #  NA

Price $4.88 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1-1/4"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCT-1500-S GR
1-1/2"

$6.35 / each

Enter location to check availability
Catalog Page #  NA

Price $6.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 1-1/2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RCT-2000-S GR
2"

$7.38 / each

Enter location to check availability
Catalog Page #  NA

Price $7.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee, CTS
  • Body Material CPVC
  • Schedule SDR 11
  • Pipe Size 2"
  • Connection Type CTS Hub
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More